Beli printer kertas a3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  2. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  3. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  4. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  5. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  6. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  7. Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Printer Multifunction MFC Series (Print dan Fotokopi)
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  8. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  9. Lexmark Printer Laser Color (Print dan Fotokopi)
    Mulai

    Rp11.999.900

    Lexmark Printer Laser Color (Print dan Fotokopi)
    atribut:
    • Printable Area (mm): metric: 4.2 of the top, bottom, right and left edges (within)
    • Print Technology: Colour Laser
    • Media Types Supported: Vinyl Labels, Paper Labels, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
    • Paper Input Capacity: Standard: 250+1 pages 75gsm bond, Maximum: 1450+1 pages 75gsm bond, 250+1 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 125 pages 75gsm bond, Maximum: 125 pages 75gsm bond
    • Included Paper Handling: Integrated Duplex, Single-Sheet Manual Feed, 125-Sheet Output Bin, 250-Sheet Input
    • Laser Cartridge Yields: up to 1400page Colour (CMY) Cartridges; 2000page Black Cartridge; 5000page Colour (CMY) Extra High Yield Cartridges; 8500page Black Extra High Yield Cartridge; 7000page Colour (CMY) Ultra High Yield Cartridges; 10500page Black Ultra High Yield Cartridge
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Hagaki Card, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Number of Paper Inputs: Standard: 2, Maximum: 5
    • Optional Paper Handling: 650-Sheet Duo Tray, 550-Sheet Tray
    • Print Resolution (dpi): Black: 1200x1200, 4800 CQ: (2400x600), Colour: 4800 CQ: (2400x600), 1200x1200
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Size (HxWxD) (mm): 308x442x421
    • Standard Ports: Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B)
  10. Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)
    Mulai

    Rp7.099.900

    Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)
    Deskripsi:
    A compact body that supports A3 XL printing. The width has been reduced by 140 mm compared to the previous model PX-1004. Installation in limited spaces has been further improved. In addition to standard network support, it also supports wireless LAN 5GHz (also supports Wi-Fi DirectR). Even if the ink level falls below the limit, monochrome printing is possible using only black ink for up to 5 days. Eliminates the worry of running out of ink and keeps business running. Adopts a tilt-type 2.4-inch color LCD. Also, a maintenance box is adopted, allowing customers to replace the ink cartridges themselves. Since it can be replaced from the front, it can be replaced without moving the main unit.
    atribut:
    • Durability: At the time of A4 printing: 50,000 pages or 5 years
    • Ink: 4 colors, stand-alone ink
    • Interface: Hi-SpeedUSB,100BASE-TX/10BASE-T,IEEE802.11a/b/g/n/ac
    • Mass (kg): (Main unit only, including consumables) Approximately 8.6
    • Number of Colors: 4
    • Operating Ambient Temperature (°C): 0~35
    • Operating Humidity (%): 20 to 80 (non-condensing)
    • Outer Dimensions, Width W x Depth D x Height H (mm): When used: 476 x 785 x 411, when stored: 476 x 369 x 159
    • Power Consumption (W): Operating: Approx. 21, Ready: Approx. 5.7, Sleep mode: Approx. 0.7
    • Power Consumption (Wh): 0.2k (TEC compliant)
    • Power Supply: AC100-240V±10%(50/60Hz)
    • Printing: Automatic double-sided printing: Standard support
    • Printing Method: Inkjet (MACH) method
    • Resolution: Maximum: 5760 x 1440dpi
    • Standard: Conforms to VCCI Class B Information Technology Equipment, Conforms to Harmonic Suppression Countermeasure Guidelines, Eco Mark Products, Compliant with International Energy Star Program
    • Supported OS: WindowsXP/WindowsVista/Windows7/,Windows8/Windows8.1/Windows10/,WindowsServer2003/WindowsServer2003R2/,WindowsServer2008/WindowsServer2008R2/,WindowsServer2012/WindowsServer2012R2/,WindowsServer2016,OSX10.6.8~10.11,macOS10.12~
    • Type: Desktop type
    • Warming up time: When the power is turned on: 29.7 seconds or less, when power saving is restored: 3.5 seconds or less
  11. Brother Printer Multifunction DCP Series (Print dan Fotokopi)
    Mulai

    Rp1.999.900

    Brother Printer Multifunction DCP Series (Print dan Fotokopi)
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  12. Ricoh Printer Laser A3 Monochrome P 6500 (Print dan Fotokopi)
    Mulai

    Rp18.999.900

    Ricoh Printer Laser A3 Monochrome P 6500 (Print dan Fotokopi)
    Deskripsi:
    RICOH P 6500 A3 Monochrome Laser PrinterThis entry model meets the needs of customers who want a printer with basic performance and want to keep implementation costs as low as possible for those who want to keep initial investments down. 4-line LCD panel Equipped with a 4-line LCD panel that can display a variety of information using kanji and illustrations. The remaining toner level is always displayed when the printer is in standby mode, so you can be prepared for the emergency of running out of toner.Compact body that doesn't take up much spaceThe compact body is just 513mm wide, 392mm deep, and 286mm high. It can be installed to suit a variety of needs, such as placing it at a customer service counter or in a location where height is not sufficient. High-speed continuous printing: Continuous printing of 37 pages per minute on one side and 30 pages per minute on both sides. It can be used for a variety of tasks, from office automation to large-volume report printing. *All printing speeds are for continuous printing from the standard tray in A4 landscape mode. High resolution of 1,200 x 1,200 dpi High-quality printing at 1,200 x 1,200 dpi is possible without slowing down the output speed. It is also possible to output GS1-128, which requires high-resolution printing. Highly durable and long-life design for 600,000 pages Despite its compact body, it has a highly durable design that can print up to 1.2 million pages. You can use it with confidence even in environments with high volume output. *Product life is 600,000 pages or 5 years, whichever comes first. Supports a wide range of paper thicknesses/irregular sizes. All trays are compatible with irregular sizes and paper thicknesses from 52 to 220 g/ m2 . It supports high-volume printing in a variety of paper sizes to suit your business needs.*Deliveries are only available to corporate customers. If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery is not possible without a business name. *Delivery is only available on weekdays, and delivery is not available on Saturdays, Sundays, or holidays.
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): 513 x 392 x 286 (handles not included)
    • Eco Mark Certification Number: 21 155 060
    • Included Accessories: Startup toner, driver CD-ROM, etc. (USB cable and LAN cable are not included)
    • Interface: Ethernet (1000BASE-T/100BASE-TX/10BASE-T), USB2.0, USB2.0 host
    • Mass (kg): Approx. 24.0 (main unit only, including consumables)
    • Output Format: RPCS, RPDL, PostScript3 emulation, PDF Direct emulation
    • Printing: [Double-sided printing] Standard
    • Printing Method: LED array + dry single-component electrophotography
    • Printing speed: (When outputting from the standard tray) A4 single-sided 37 pages/minute, A3 single-sided 20 pages/minute, A4 double-sided 30 pages/minute
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: 1,200x1,200dpi/600x600dpi
    • Service Life: 600,000 pages or 5 years, whichever comes first
    • Supported OS: Windows 8.1/10/11, Windows Server 2012/2012 R2/2016/2019/2022/2025, Mac OS X 10.10 or later
    • Warranty Period: 6 months after delivery (excluding consumables and regular replacement parts)
  13. Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Mulai

    Rp15.999.900

    Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Deskripsi:
    Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.
    atribut:
    • Dimensions (mm): 515x500x350
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: Flatbed colour image scanner
    • Sensor Type: CIS
    • Maximum Copy Size: A3 / Ledger
    • Color Bit Depth: 48-bit input, 24-bit output
    • Grayscale Bit Depth: 16-bit input, 8-bit output
    • Maximum Print Resolution (dpi): 4800x2400
    • Maximum Scan Area (mm): 297x431.8
    • Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
    • Operating Power (W): 19
    • Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
    • Power Off (W): 0.2
    • Print Method: PrecisionCore™Printhead
    • Sleep Power (W): 0.8
    • Standby Power (W): 9.1
    • USB interface: USB 2.0
Daftar Harga printer kertas a3 Terbaru October 2026
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
HP Printer Laser JetRp1.999.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
HP Printer LaserJet Color Pro MFPRp8.299.900
Brother Printer Multifunction MFC Series (Print dan Fotokopi)Rp6.499.900
Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Rp3.099.900
Lexmark Printer Laser Color (Print dan Fotokopi)Rp11.999.900
Epson Printer Inkjet A3+ Compatible Color/4 Colors/Wired And Wireless Lan/Wi-Fi Direct/Double-Sided/2.4-Inch Lcd (Print dan Fotokopi)Rp7.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)